Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18895 / 1.89X2.624X0.315 HMS4 S

071218SC-BX

18895 / 1.89X2.624X0.315 HMS4 S

CRSEAL 18895 / 1.89X2.624X0.315 HMS4 S ; SGL LIP SEAL

1.89" Shaft Dia; 2-5/8" Housing Bore; 0.315" Nominal Width; Silicone Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS4 Seal Design Code

Part #

18895 / 1.89X2.624X0.315 HMS4 S

BDI #

1245189

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.037
UNSPSC
31411705
EAN
0085311254090
Generic Design Code
C_R_HMS4
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS4
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18895
Weight / LBS
0.202
Long Description
1.89" Shaft Dia; 2-5/8" Housing Bore; 0.315" Nominal Width; Silicone Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS4 Seal Design Code
Housing Bore
2.624 Inch | 66.65 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
1.89 Inch | 48.006 Millimeter