Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18922 / 1.875X3.249X0.484 CRWA1 R

38692 / 3.875X4.999X0.375 CRWA1 R

18922 / 1.875X3.249X0.484 CRWA1 R

CRSEAL 18922 / 1.875X3.249X0.484 CRWA1 R ; DBL LIP SEAL

Lip Seal; 1-7/8" Shaft Dia; 3.249" Housing Bore; 0.484" Nominal Width; Nitrile Lip; Solid Seal; 31/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

18922 / 1.875X3.249X0.484 CRWA1 R

BDI #

1245197

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.103
UNSPSC
31411705
EAN
0085311020749
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18922
Weight / LBS
0.16
Long Description
Lip Seal; 1-7/8" Shaft Dia; 3.249" Housing Bore; 0.484" Nominal Width; Nitrile Lip; Solid Seal; 31/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Housing Bore
3.249 Inch | 82.525 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Nominal Width
0.484 Inch | 12.294 Millimeter
Actual Width
0.484 Inch | 12.294 Millimeter