Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18992 / 1.886X2.7X0.55 HMSA16 P

18708 / 1.875X2.813X0.5 HMSA16 R

18992 / 1.886X2.7X0.55 HMSA16 P

CRSEAL 18992 / 1.886X2.7X0.55 HMSA16 P ; DBL LIP SEAL

Lip Seal; 1.886" Shaft Dia; 2.7" Housing Bore; 0.55" Nominal Width; Polyacrylate Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code

Part #

18992 / 1.886X2.7X0.55 HMSA16 P

BDI #

1245208

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.103
UNSPSC
31411705
EAN
0085311021005
Generic Design Code
C_R_HMSA16
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA16
Other Features
Bore-Tite on OD | Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18992
Weight / LBS
0.135
Long Description
Lip Seal; 1.886" Shaft Dia; 2.7" Housing Bore; 0.55" Nominal Width; Polyacrylate Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Housing Bore
2.7 Inch | 68.58 Millimeter
Actual Width
0.55 Inch | 13.97 Millimeter
Shaft Diameter
1.886 Inch | 47.904 Millimeter
Nominal Width
0.55 Inch | 13.97 Millimeter