Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18999 / 1.885X2.7X0.552 HMSA25 #

18999 / 1.885X2.7X0.552 HMSA25 #

18999 / 1.885X2.7X0.552 HMSA25 #

CRSEAL 18999 / 1.885X2.7X0.552 HMSA25 # ; LIP SEAL

Lip Seal; 1.885" Shaft Dia; 2.7" Housing Bore; 0.552" Nominal Width; Nitrile Lip; Solid Seal; 0.552" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code

Part #

18999 / 1.885X2.7X0.552 HMSA25 #

BDI #

1245211

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.108
UNSPSC
31411705
EAN
0085311902298
Generic Design Code
C_R_HMSA25
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA25
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18999
Weight / LBS
0.169
Long Description
Lip Seal; 1.885" Shaft Dia; 2.7" Housing Bore; 0.552" Nominal Width; Nitrile Lip; Solid Seal; 0.552" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code
Housing Bore
2.7 Inch | 68.58 Millimeter
Actual Width
0.552 Inch | 14.021 Millimeter
Nominal Width
0.552 Inch | 14.021 Millimeter
Shaft Diameter
1.885 Inch | 47.879 Millimeter