Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1900566 / 19X21X0.875 HDS2 V

2025562 / 20.25X22.25X0.875 HDS2 R

1900566 / 19X21X0.875 HDS2 V

CRSEAL 1900566 / 19X21X0.875 HDS2 V ; SGL LIP SEAL

19" Shaft Dia; 21" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1900566 / 19X21X0.875 HDS2 V

BDI #

1245257

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.84
UNSPSC
31411705
EAN
0085311373814
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1900566
Weight / LBS
9.424
Long Description
19" Shaft Dia; 21" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
21 Inch | 533.4 Millimeter
Shaft Diameter
19 Inch | 482.6 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter