Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19017 / 1.906X2.752X0.375 CRWA1 P

17100 / 1.704X3.034X0.5 CRWA1 R

19017 / 1.906X2.752X0.375 CRWA1 P

CRSEAL 19017 / 1.906X2.752X0.375 CRWA1 P ; DBL LIP SEAL

1-29/32" Shaft Dia; 2.752" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

19017 / 1.906X2.752X0.375 CRWA1 P

BDI #

1245275

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
31411705
EAN
0085311021067
Generic Design Code
C_R_CRWA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19017
Weight / LBS
0.095
Long Description
1-29/32" Shaft Dia; 2.752" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.906 Inch | 48.412 Millimeter
Housing Bore
2.752 Inch | 69.901 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter