Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
190X220X12 HMSA10 V1

190X220X12 HMSA10 V1

190X220X12 HMSA10 V1

CRSEAL 190X220X12 HMSA10 V1 DBL LIP SEAL

Oil Seal; 190MM Shaft Dia; 220MM Housing Bore; 12MM Nominal Width; Viton Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA10 Seal Design Code

Part #

190X220X12 HMSA10 V1

BDI #

23716691

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
UNSPSC
31411705
EAN
7316575136611
Generic Design Code
C_R_HMSA10
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA10
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 190MM Shaft Dia; 220MM Housing Bore; 12MM Nominal Width; Viton Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA10 Seal Design Code
Shaft Diameter
7.48 Inch | 190 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Housing Bore
8.661 Inch | 220 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter