Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

52648 / 5.25X6.75X0.5 CRWH1 R

190X225X16VSA

190X225X16VSA LIP SHAFT SEAL ; VITON SGL MTO

190MM Shaft Dia; 225MM Housing Bore; 16MM Nominal Width; Viton Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; SA Seal Design Code

Part #

190X225X16VSA

BDI #

900641

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
UNSPSC
31411705
Generic Design Code
C_R_CRWH1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
SA
Other Features
With Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
190X225X16VSA
Weight / LBS
0.86
Long Description
190MM Shaft Dia; 225MM Housing Bore; 16MM Nominal Width; Viton Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; SA Seal Design Code
Actual Width
0.63 Inch | 16 Millimeter
Shaft Diameter
7.48 Inch | 190 Millimeter
Housing Bore
8.858 Inch | 225 Millimeter
Nominal Width
0.63 Inch | 16 Millimeter