Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19100 / 1.929X2.843X0.315 HMA22 R

19100 / 1.929X2.843X0.315 HMA22 R

19100 / 1.929X2.843X0.315 HMA22 R

CRSEAL 19100 / 1.929X2.843X0.315 HMA22 R ; LIP SEAL

Lip Seal; 1.929" Shaft Dia; 2-27/32" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA22 Seal Design Code

Part #

19100 / 1.929X2.843X0.315 HMA22 R

BDI #

1245287

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
31411705
EAN
0085311021098
Generic Design Code
C_R_HMA22
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA22
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19100
Weight / LBS
0.095
Long Description
Lip Seal; 1.929" Shaft Dia; 2-27/32" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA22 Seal Design Code
Shaft Diameter
1.929 Inch | 48.997 Millimeter
Housing Bore
2.843 Inch | 72.212 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter