Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
191022 / 19.125X21.5X1.64 HDDF1 R

191022 / 19.125X21.5X1.64 HDDF1 R

191022 / 19.125X21.5X1.64 HDDF1 R

CRSEAL 191022 / 19.125X21.5X1.64 HDDF1 R ; DBL LIP SEAL

Lip Seal; 19-1/8" Shaft Dia; 21-1/2" Housing Bore; 1.64" Nominal Width; Nitrile Lip; Solid Seal; 1.64" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HDDF1 Seal Design Code

Part #

191022 / 19.125X21.5X1.64 HDDF1 R

BDI #

1245289

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.82
UNSPSC
31411705
EAN
0085311089937
Generic Design Code
C_R_HDDF1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDDF1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
191022
Weight / LBS
10.645
Long Description
Lip Seal; 19-1/8" Shaft Dia; 21-1/2" Housing Bore; 1.64" Nominal Width; Nitrile Lip; Solid Seal; 1.64" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HDDF1 Seal Design Code
Housing Bore
21.5 Inch | 546.1 Millimeter
Shaft Diameter
19.125 Inch | 485.775 Millimeter
Actual Width
1.64 Inch | 41.656 Millimeter
Nominal Width
1.64 Inch | 41.656 Millimeter