Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19206 / 1.938X2.471X0.313 HMSA1 V

19206 / 1.938X2.471X0.313 HMSA1 V

19206 / 1.938X2.471X0.313 HMSA1 V

CRSEAL 19206 / 1.938X2.471X0.313 HMSA1 V ; DBL LIP SEAL

Lip Seal; 1-15/16" Shaft Dia; 2.471" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA1 Seal Design Code

Part #

19206 / 1.938X2.471X0.313 HMSA1 V

BDI #

1245297

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311992824
Generic Design Code
C_R_HMSA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA1
Other Features
Bore-Tite on OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19206
Weight / LBS
0.111
Long Description
Lip Seal; 1-15/16" Shaft Dia; 2.471" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA1 Seal Design Code
Housing Bore
2.471 Inch | 62.763 Millimeter
Shaft Diameter
1.938 Inch | 49.225 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter