Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1925250 / 19.25X20.75X0.75 HDS1 R

2000560 / 20X22X0.875 HDS1 R

1925250 / 19.25X20.75X0.75 HDS1 R

CRSEAL 1925250 / 19.25X20.75X0.75 HDS1 R ; SGL LIP SEAL

Lip Seal; 19-1/4" Shaft Dia; 20-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1925250 / 19.25X20.75X0.75 HDS1 R

BDI #

1245312

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.24
UNSPSC
31411705
EAN
0085311132671
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1925250
Weight / LBS
9.354
Long Description
Lip Seal; 19-1/4" Shaft Dia; 20-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
20.75 Inch | 527.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
19.25 Inch | 488.95 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter