Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19255 / 1.938X2.68X0.5 D3 R

19255 / 1.938X2.68X0.5 D3 R

19255 / 1.938X2.68X0.5 D3 R

CRSEAL 19255 / 1.938X2.68X0.5 D3 R SEAL

Lip Seal; 1-15/16" Shaft Dia; 2.68" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D3 Seal Design Code

Part #

19255 / 1.938X2.68X0.5 D3 R

BDI #

1245318

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.042
UNSPSC
31411705
EAN
0085311176491
Generic Design Code
C_R_D3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
D3
Other Features
Bore-Tite on OD | With Inner Case | 2 Springs
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19255
Weight / LBS
0.122
Long Description
Lip Seal; 1-15/16" Shaft Dia; 2.68" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D3 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.938 Inch | 49.225 Millimeter
Housing Bore
2.68 Inch | 68.072 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter