Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19310 / 1.938X2.884X0.313 CRWA1 P

37389 / 3.75X4.751X0.375 CRWA1 R

19310 / 1.938X2.884X0.313 CRWA1 P

CRSEAL 19310 / 1.938X2.884X0.313 CRWA1 P ; DBL LIP SEAL

Lip Seal; 1-15/16" Shaft Dia; 2.884" Housing Bore; 5/16" Nominal Width; Polyacrylate Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

19310 / 1.938X2.884X0.313 CRWA1 P

BDI #

1245337

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
31411705
EAN
0085311021456
Generic Design Code
C_R_CRWA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19310
Weight / LBS
0.095
Long Description
Lip Seal; 1-15/16" Shaft Dia; 2.884" Housing Bore; 5/16" Nominal Width; Polyacrylate Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Nominal Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
1.938 Inch | 49.225 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Housing Bore
2.884 Inch | 73.254 Millimeter