Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19314 / 1.94X2.909X0.516 CRSA6 R

19314 / 1.94X2.909X0.516 CRSA6 R

19314 / 1.94X2.909X0.516 CRSA6 R

CRSEAL 19314 / 1.94X2.909X0.516 CRSA6 R ; DBL LIP SEAL

Lip Seal; 1.94" Shaft Dia; 2.909" Housing Bore; 0.52" Nominal Width; Nitrile Lip; Solid Seal; 33/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA6 Seal Design Code

Part #

19314 / 1.94X2.909X0.516 CRSA6 R

BDI #

1245338

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.112
UNSPSC
31411705
EAN
0085311021463
Generic Design Code
C_R_CRSA6
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA6
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19314
Weight / LBS
0.156
Long Description
Lip Seal; 1.94" Shaft Dia; 2.909" Housing Bore; 0.52" Nominal Width; Nitrile Lip; Solid Seal; 33/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA6 Seal Design Code
Actual Width
0.516 Inch | 13.106 Millimeter
Shaft Diameter
1.94 Inch | 49.276 Millimeter
Housing Bore
2.909 Inch | 73.889 Millimeter
Nominal Width
0.52 Inch | 13.208 Millimeter