Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19372 / 1.938X2.693X0.507 D8 R

19372 / 1.938X2.693X0.507 D8 R

19372 / 1.938X2.693X0.507 D8 R

CRSEAL 19372 / 1.938X2.693X0.507 D8 R ; LIP SEAL

1-15/16" Shaft Dia; 2.693" Housing Bore; 0.507" Nominal Width; Nitrile Lip; Solid Seal; 0.507" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D8 Seal Design Code

Part #

19372 / 1.938X2.693X0.507 D8 R

BDI #

1245345

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
UNSPSC
31411705
EAN
0085311376617
Generic Design Code
C_R_D8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
D8
Other Features
Without Inner Case | 2 Springs
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19372
Weight / LBS
0.15
Long Description
1-15/16" Shaft Dia; 2.693" Housing Bore; 0.507" Nominal Width; Nitrile Lip; Solid Seal; 0.507" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D8 Seal Design Code
Shaft Diameter
1.938 Inch | 49.225 Millimeter
Nominal Width
0.507 Inch | 12.878 Millimeter
Actual Width
0.507 Inch | 12.878 Millimeter
Housing Bore
2.693 Inch | 68.402 Millimeter