Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19599 / 1.968X2.362X0.236 HMA10 R

19599 / 1.968X2.362X0.236 HMA10 R

19599 / 1.968X2.362X0.236 HMA10 R

CRSEAL 19599 / 1.968X2.362X0.236 HMA10 R ; LIP SEAL

Lip Seal; 1-31/32" Shaft Dia; 2.362" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA10 Seal Design Code

Part #

19599 / 1.968X2.362X0.236 HMA10 R

BDI #

1245390

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311156417
Generic Design Code
C_R_HMA10
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA10
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19599
Weight / LBS
0.064
Long Description
Lip Seal; 1-31/32" Shaft Dia; 2.362" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA10 Seal Design Code
Nominal Width
0.236 Inch | 5.994 Millimeter
Shaft Diameter
1.968 Inch | 49.987 Millimeter
Housing Bore
2.362 Inch | 59.995 Millimeter
Actual Width
0.236 Inch | 5.994 Millimeter