Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19620 / 1.969X2.742X0.5 CRSH1 P

19620 / 1.969X2.742X0.5 CRSH1 P

19620 / 1.969X2.742X0.5 CRSH1 P

CRSEAL 19620 / 1.969X2.742X0.5 CRSH1 P ; SGL LIP SEAL

Lip Seal; 1-31/32" Shaft Dia; 2.742" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH1 Seal Design Code

Part #

19620 / 1.969X2.742X0.5 CRSH1 P

BDI #

1245398

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.053
UNSPSC
31411705
EAN
0085311021784
Generic Design Code
C_R_CRSH1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH1
Other Features
With Inner Case | Secondary Steel Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19620
Weight / LBS
0.148
Long Description
Lip Seal; 1-31/32" Shaft Dia; 2.742" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH1 Seal Design Code
Shaft Diameter
1.969 Inch | 50.013 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.742 Inch | 69.647 Millimeter