Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19623 / 1.969X2.571X0.315 HMSA24 P

19623 / 1.969X2.571X0.315 HMSA24 P

19623 / 1.969X2.571X0.315 HMSA24 P

CRSEAL 19623/ 1.969X2.571X0.315 HMSA24 P ; DBL LIP SEAL

Lip Seal; 1-31/32" Shaft Dia; 2.571" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA24 Seal Design Code

Part #

19623 / 1.969X2.571X0.315 HMSA24 P

BDI #

1414329

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311182997
Generic Design Code
C_R_HMSA24
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA24
Other Features
Without Inner Case | T-Shaped Shell | Protective Collar
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19623
Weight / LBS
0.099
Long Description
Lip Seal; 1-31/32" Shaft Dia; 2.571" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA24 Seal Design Code
Housing Bore
2.571 Inch | 65.303 Millimeter
Shaft Diameter
1.969 Inch | 50.013 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter