Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19624 / 1.969X2.638X0.216 HMA90 R

19624 / 1.969X2.638X0.216 HMA90 R

19624 / 1.969X2.638X0.216 HMA90 R

CRSEAL 19624 / 1.969X2.638X0.216 HMA90 R ; LIP SEAL

1-31/32" Shaft Dia; 2.638" Housing Bore; 0.216" Nominal Width; Nitrile Lip; Solid Seal; 0.216" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA90 Seal Design Code

Part #

19624 / 1.969X2.638X0.216 HMA90 R

BDI #

1414330

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311180535
Generic Design Code
C_R_HMA90
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA90
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19624
Weight / LBS
0.099
Long Description
1-31/32" Shaft Dia; 2.638" Housing Bore; 0.216" Nominal Width; Nitrile Lip; Solid Seal; 0.216" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA90 Seal Design Code
Actual Width
0.216 Inch | 5.486 Millimeter
Housing Bore
2.638 Inch | 67.005 Millimeter
Nominal Width
0.216 Inch | 5.486 Millimeter
Shaft Diameter
1.969 Inch | 50.013 Millimeter