Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19627 / 1.969X2.638X0.354 HMA8 R

19627 / 1.969X2.638X0.354 HMA8 R

19627 / 1.969X2.638X0.354 HMA8 R

CRSEAL 19627 / 1.969X2.638X0.354 HMA8 R ; LIP SEAL

Lip Seal; 1-31/32" Shaft Dia; 2.638" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Solid Seal; 0.354" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA8 Seal Design Code

Part #

19627 / 1.969X2.638X0.354 HMA8 R

BDI #

1245400

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311182980
Generic Design Code
C_R_HMA8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA8
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19627
Weight / LBS
0.099
Long Description
Lip Seal; 1-31/32" Shaft Dia; 2.638" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Solid Seal; 0.354" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA8 Seal Design Code
Shaft Diameter
1.969 Inch | 50.013 Millimeter
Actual Width
0.354 Inch | 8.992 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter
Housing Bore
2.638 Inch | 67.005 Millimeter