Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1963550 / 19.625X21.625X0.813 HDS1 R

1963550 / 19.625X21.625X0.813 HDS1 R

1963550 / 19.625X21.625X0.813 HDS1 R

CRSEAL 1963550/19.625X21.625X0.813 HDS1R ; SGL LIP SEAL

19-5/8" Shaft Dia; 21-5/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1963550 / 19.625X21.625X0.813 HDS1 R

BDI #

1245405

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.35
UNSPSC
31411705
EAN
0085311133029
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1963550
Weight / LBS
9.614
Long Description
19-5/8" Shaft Dia; 21-5/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
21.625 Inch | 549.275 Millimeter
Shaft Diameter
19.625 Inch | 498.475 Millimeter