Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19660 / 1.969X2.96X0.25 HD1 R

19660 / 1.969X2.96X0.25 HD1 R

19660 / 1.969X2.96X0.25 HD1 R

CRSEAL 19660 / 1.969X2.96X0.25 HD1 R ; SGL LIP SEAL

Lip Seal; 1-31/32" Shaft Dia; 2.96" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HD1 Seal Design Code

Part #

19660 / 1.969X2.96X0.25 HD1 R

BDI #

1245414

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.049
UNSPSC
31411705
EAN
0085311021890
Generic Design Code
C_R_HD1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HD1
Other Features
Small | With Inner Case | Quill Wiper Seal
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19660
Weight / LBS
0.139
Long Description
Lip Seal; 1-31/32" Shaft Dia; 2.96" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HD1 Seal Design Code
Housing Bore
2.96 Inch | 75.184 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.968 Inch | 49.987 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter