Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1968538 / 19.685X21.685X0.812 HS8 R

1968538 / 19.685X21.685X0.812 HS8 R

1968538 / 19.685X21.685X0.812 HS8 R

CRSEAL 1968538/19.685X21.685X0.812 HS8 R ; SGL LIP SEAL

Oil Seal; 19.685" Shaft Dia; 21.685" Housing Bore; 0.812" Nominal Width; Nitrile Lip; Solid Seal; 0.812" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1968538 / 19.685X21.685X0.812 HS8 R

BDI #

22780423

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.66
UNSPSC
31411705
EAN
0085311525657
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 19.685" Shaft Dia; 21.685" Housing Bore; 0.812" Nominal Width; Nitrile Lip; Solid Seal; 0.812" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
19.685 Inch | 499.999 Millimeter
Nominal Width
0.812 Inch | 20.625 Millimeter
Housing Bore
21.685 Inch | 550.799 Millimeter
Actual Width
0.812 Inch | 20.625 Millimeter