Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19730 / 1.996X3.111X0.344 HMSA16 V

19730 / 1.996X3.111X0.344 HMSA16 V

19730 / 1.996X3.111X0.344 HMSA16 V

CRSEAL 19730/ 1.996X3.111X0.344 HMSA16 V ; DBL LIP SEAL

Lip Seal; 1.996" Shaft Dia; 3.111" Housing Bore; 11/32" Nominal Width; Viton Lip; Solid Seal; 11/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code

Part #

19730 / 1.996X3.111X0.344 HMSA16 V

BDI #

1245424

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.108
UNSPSC
31411705
EAN
0085311022026
Generic Design Code
C_R_HMSA16
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA16
Other Features
Bore-Tite on OD | Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19730
Weight / LBS
0.171
Long Description
Lip Seal; 1.996" Shaft Dia; 3.111" Housing Bore; 11/32" Nominal Width; Viton Lip; Solid Seal; 11/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Nominal Width
0.344 Inch | 8.738 Millimeter
Housing Bore
3.111 Inch | 79.019 Millimeter
Actual Width
0.344 Inch | 8.738 Millimeter
Shaft Diameter
1.996 Inch | 50.698 Millimeter