Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19757 / 2X2.565X0.5 HM14 R

17324021VL-H-BX

19757 / 2X2.565X0.5 HM14 R

CRSEAL 19757 / 2X2.565X0.5 HM14 R SEAL

Lip Seal; 2" Shaft Dia; 2.565" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

19757 / 2X2.565X0.5 HM14 R

BDI #

1245445

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
31411705
EAN
0085311022125
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19757
Weight / LBS
0.091
Long Description
Lip Seal; 2" Shaft Dia; 2.565" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.565 Inch | 65.151 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter