Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19768 / 2X2.627X0.234 HM14 R

18772 / 1.875X2.965X0.234 HM14 R

19768 / 2X2.627X0.234 HM14 R

CRSEAL 19768 / 2X2.627X0.234 HM14 R ; SGL LIP SEAL

Lip Seal; 2" Shaft Dia; 2.627" Housing Bore; 15/64" Nominal Width; Nitrile Lip; Solid Seal; 15/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

19768 / 2X2.627X0.234 HM14 R

BDI #

1245451

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311022163
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19768
Weight / LBS
0.078
Long Description
Lip Seal; 2" Shaft Dia; 2.627" Housing Bore; 15/64" Nominal Width; Nitrile Lip; Solid Seal; 15/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Housing Bore
2.627 Inch | 66.726 Millimeter
Nominal Width
0.234 Inch | 5.944 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Actual Width
0.234 Inch | 5.944 Millimeter