Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19770 / 2X2.635X0.234 HM14 R

19770 / 2X2.635X0.234 HM14 R

19770 / 2X2.635X0.234 HM14 R

CRSEAL 19770 / 2X2.635X0.234 HM14 R ; SGL LIP SEAL

2" Shaft Dia; 2.635" Housing Bore; 15/64" Nominal Width; Nitrile Lip; Solid Seal; 15/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

19770 / 2X2.635X0.234 HM14 R

BDI #

1245452

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0085311022170
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19770
Weight / LBS
0.078
Long Description
2" Shaft Dia; 2.635" Housing Bore; 15/64" Nominal Width; Nitrile Lip; Solid Seal; 15/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Housing Bore
2.635 Inch | 66.929 Millimeter
Nominal Width
0.234 Inch | 5.944 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Actual Width
0.234 Inch | 5.944 Millimeter