Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19773 / 2X2.652X0.365 HMA2 R

19773 / 2X2.652X0.365 HMA2 R

19773 / 2X2.652X0.365 HMA2 R

CRSEAL 19773 / 2X2.652X0.365 HMA2 R ; LIP SEAL

Lip Seal; 2" Shaft Dia; 2.652" Housing Bore; 0.365" Nominal Width; Nitrile Lip; Solid Seal; 0.365" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA2 Seal Design Code

Part #

19773 / 2X2.652X0.365 HMA2 R

BDI #

1245453

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311022187
Generic Design Code
C_R_HMA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA2
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19773
Weight / LBS
0.082
Long Description
Lip Seal; 2" Shaft Dia; 2.652" Housing Bore; 0.365" Nominal Width; Nitrile Lip; Solid Seal; 0.365" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA2 Seal Design Code
Nominal Width
0.365 Inch | 9.271 Millimeter
Housing Bore
2.652 Inch | 67.361 Millimeter
Actual Width
0.365 Inch | 9.271 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter