Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19784 / 2X2.56X0.234 HMA85 R

19784 / 2X2.56X0.234 HMA85 R

19784 / 2X2.56X0.234 HMA85 R

CRSEAL 19784 / 2X2.56X0.234 HMA85 R ; LIP SEAL

Lip Seal; 2" Shaft Dia; 2.56" Housing Bore; 15/64" Nominal Width; Nitrile Lip; Solid Seal; 15/64" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA85 Seal Design Code

Part #

19784 / 2X2.56X0.234 HMA85 R

BDI #

1245456

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311192804
Generic Design Code
C_R_HMA85
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA85
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19784
Weight / LBS
0.065
Long Description
Lip Seal; 2" Shaft Dia; 2.56" Housing Bore; 15/64" Nominal Width; Nitrile Lip; Solid Seal; 15/64" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA85 Seal Design Code
Actual Width
0.234 Inch | 5.944 Millimeter
Nominal Width
0.234 Inch | 5.944 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Housing Bore
2.56 Inch | 65.024 Millimeter