Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19799 / 2X2.742X0.375 HMS13 P

19799 / 2X2.742X0.375 HMS13 P

19799 / 2X2.742X0.375 HMS13 P

CRSEAL 19799 / 2X2.742X0.375 HMS13 P ; SGL LIP SEAL

Lip Seal; 2" Shaft Dia; 2.742" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS13 Seal Design Code

Part #

19799 / 2X2.742X0.375 HMS13 P

BDI #

1245460

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
31411705
EAN
0085311022262
Generic Design Code
C_R_HMS13
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS13
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19799
Weight / LBS
0.104
Long Description
Lip Seal; 2" Shaft Dia; 2.742" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS13 Seal Design Code
Shaft Diameter
2 Inch | 50.8 Millimeter
Housing Bore
2.742 Inch | 69.647 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter