Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19803 / 2X2.745X0.234 HM14 R

19733 / 2X2.375X0.188 HM14 R

19803 / 2X2.745X0.234 HM14 R

CRSEAL 19803 / 2X2.745X0.234 HM14 R ; SGL LIP SEAL

2" Shaft Dia; 2.745" Housing Bore; 15/64" Nominal Width; Nitrile Lip; Solid Seal; 15/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

19803 / 2X2.745X0.234 HM14 R

BDI #

1245462

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311022279
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19803
Weight / LBS
0.082
Long Description
2" Shaft Dia; 2.745" Housing Bore; 15/64" Nominal Width; Nitrile Lip; Solid Seal; 15/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Nominal Width
0.234 Inch | 5.944 Millimeter
Housing Bore
2.745 Inch | 69.723 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Actual Width
0.234 Inch | 5.944 Millimeter