Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19844 / 2X2.802X0.25 X15 D

19844 / 2X2.802X0.25 X15 D

19844 / 2X2.802X0.25 X15 D

CRSEAL 19844 / 2X2.802X0.25 X15 D SEAL

Lip Seal; 2" Shaft Dia; 2.802" Housing Bore; 1/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X15 Seal Design Code

Part #

19844 / 2X2.802X0.25 X15 D

BDI #

1245467

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0085311022378
Generic Design Code
C_R_X15
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X15
Other Features
External Lip | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19844
Weight / LBS
0.089
Long Description
Lip Seal; 2" Shaft Dia; 2.802" Housing Bore; 1/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X15 Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
2.802 Inch | 71.171 Millimeter