Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19966 / 2X2.754X0.302 HMS14 S

19966 / 2X2.754X0.302 HMS14 S

19966 / 2X2.754X0.302 HMS14 S

CRSEAL 19966 / 2X2.754X0.302 HMS14 S ; SGL LIP SEAL

2" Shaft Dia; 2.754" Housing Bore; 0.302" Nominal Width; Silicone Lip; Solid Seal; 0.302" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS14 Seal Design Code

Part #

19966 / 2X2.754X0.302 HMS14 S

BDI #

1245498

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311281454
Generic Design Code
C_R_HMS14
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS14
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
19966
Weight / LBS
0.052
Long Description
2" Shaft Dia; 2.754" Housing Bore; 0.302" Nominal Width; Silicone Lip; Solid Seal; 0.302" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS14 Seal Design Code
Housing Bore
2.754 Inch | 69.952 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Nominal Width
0.302 Inch | 7.671 Millimeter
Actual Width
0.302 Inch | 7.671 Millimeter