Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2000649 / 20X22.125X0.916 HS8 D

81X83X0.813 HS8 R / 8100558

2000649 / 20X22.125X0.916 HS8 D

CRSEAL 2000649 / 20X22.125X0.916 HS8 D ; SGL LIP SEAL

Lip Seal; 20" Shaft Dia; 22-1/8" Housing Bore; 0.916" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 0.916" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2000649 / 20X22.125X0.916 HS8 D

BDI #

1245563

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.81
UNSPSC
31411705
EAN
0085311133753
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2000649
Weight / LBS
4.003
Long Description
Lip Seal; 20" Shaft Dia; 22-1/8" Housing Bore; 0.916" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 0.916" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
22.125 Inch | 561.975 Millimeter
Actual Width
0.916 Inch | 23.266 Millimeter
Shaft Diameter
20 Inch | 508 Millimeter
Nominal Width
0.916 Inch | 23.266 Millimeter