Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2000803 / 20X22.625X0.75 HDS2 R

1150243 / 11.5X13X0.688 HDS2 R

2000803 / 20X22.625X0.75 HDS2 R

CRSEAL 2000803 / 20X22.625X0.75 HDS2 R ; SGL LIP SEAL

Lip Seal; 20" Shaft Dia; 22-5/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

2000803 / 20X22.625X0.75 HDS2 R

BDI #

1245567

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.15
UNSPSC
31411705
EAN
0085311133791
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2000803
Weight / LBS
10.091
Long Description
Lip Seal; 20" Shaft Dia; 22-5/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
20 Inch | 508 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
22.625 Inch | 574.675 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter