Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
20018 / 2X2.62X0.355 HMSA96 VT

20018 / 2X2.62X0.355 HMSA96 VT

20018 / 2X2.62X0.355 HMSA96 VT

CRSEAL 20018 / 2X2.62X0.355 HMSA96 VT ; LIP SEAL

2" Shaft Dia; 2.62" Housing Bore; 0.355" Nominal Width; Viton Lip; Solid Seal; 0.355" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code

Part #

20018 / 2X2.62X0.355 HMSA96 VT

BDI #

1245573

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
31411705
EAN
0085311281584
Generic Design Code
C_R_HMSA96
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case | PTFE Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
20018
Weight / LBS
0.119
Long Description
2" Shaft Dia; 2.62" Housing Bore; 0.355" Nominal Width; Viton Lip; Solid Seal; 0.355" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Actual Width
0.355 Inch | 9.017 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Housing Bore
2.62 Inch | 66.548 Millimeter
Nominal Width
0.355 Inch | 9.017 Millimeter