Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
20038 / 2.047X2.59X0.29 HMSA96 P

20038 / 2.047X2.59X0.29 HMSA96 P

20038 / 2.047X2.59X0.29 HMSA96 P

CRSEAL 20038 / 2.047X2.59X0.29 HMSA96 P ; LIP SEAL

2.047" Shaft Dia; 2.59" Housing Bore; 0.29" Nominal Width; Polyacrylate Lip; Solid Seal; 0.29" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code

Part #

20038 / 2.047X2.59X0.29 HMSA96 P

BDI #

1245575

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0085311291156
Generic Design Code
C_R_HMSA96
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
20038
Weight / LBS
0.099
Long Description
2.047" Shaft Dia; 2.59" Housing Bore; 0.29" Nominal Width; Polyacrylate Lip; Solid Seal; 0.29" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Nominal Width
0.29 Inch | 7.366 Millimeter
Shaft Diameter
2.047 Inch | 51.994 Millimeter
Housing Bore
2.59 Inch | 65.786 Millimeter
Actual Width
0.29 Inch | 7.366 Millimeter