Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2025528 / 20.25X22.25X0.625 HS8 R

2025528 / 20.25X22.25X0.625 HS8 R

2025528 / 20.25X22.25X0.625 HS8 R

CRSEAL 2025528 / 20.25X22.25X0.625 HS8 R ; SGL LIP SEAL

Lip Seal; 20-1/4" Shaft Dia; 22-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2025528 / 20.25X22.25X0.625 HS8 R

BDI #

1245651

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.82
UNSPSC
31411705
EAN
0085311133913
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2025528
Weight / LBS
4.023
Long Description
Lip Seal; 20-1/4" Shaft Dia; 22-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
20.25 Inch | 514.35 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
22.25 Inch | 565.15 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter