Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40535TA-H-BX

202995TA-H-BX

202995TA-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING DBL CASE

2" Shaft Dia; 2.996" Housing Bore; 0-1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TA-H Seal Design Code

Part #

202995TA-H-BX

BDI #

877158

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886380016
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TA-H
Other Features
With Inner Case
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
202995TA-H
Long Description
2" Shaft Dia; 2.996" Housing Bore; 0-1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TA-H Seal Design Code
Shaft Diameter
2 Inch | 50.8 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.996 Inch | 76.098 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter