Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20303OUB-BX

20303OUB-BX

20303OUB-BX LIP SHAFT SEAL

2-1/16" Shaft Dia; 3" Housing Bore; 0.347" Nominal Width; Nitrile Lip; Solid Seal; 0.347" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; OUB Seal Design Code

Part #

20303OUB-BX

BDI #

902791

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886056195
Generic Design Code
C_R_X15
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
OUB
Other Features
External Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
20303OUB
Long Description
2-1/16" Shaft Dia; 3" Housing Bore; 0.347" Nominal Width; Nitrile Lip; Solid Seal; 0.347" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; OUB Seal Design Code
Housing Bore
3 Inch | 76.2 Millimeter
Nominal Width
0.347 Inch | 8.814 Millimeter
Shaft Diameter
2.063 Inch | 52.4 Millimeter
Actual Width
0.347 Inch | 8.814 Millimeter