Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

455197N

2031846SA-H-BX

2031846SA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL CASE

2" Shaft Dia; 3-3/16" Housing Bore; 0-15/32" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SA-H Seal Design Code

Part #

2031846SA-H-BX

BDI #

889175

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886388074
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SA-H
Other Features
With Inner Case
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2031846SA-H
Long Description
2" Shaft Dia; 3-3/16" Housing Bore; 0-15/32" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SA-H Seal Design Code
Shaft Diameter
2 Inch | 50.8 Millimeter
Nominal Width
0.468 Inch | 11.887 Millimeter
Actual Width
0.468 Inch | 11.887 Millimeter
Housing Bore
3.188 Inch | 80.975 Millimeter