Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
20431 / 2.047X2.599X0.295 HMSA96 P

20431 / 2.047X2.599X0.295 HMSA96 P

20431 / 2.047X2.599X0.295 HMSA96 P

CRSEAL 20431/ 2.047X2.599X0.295 HMSA96 P ; LIP SEAL

Lip Seal; 2.047" Shaft Dia; 2.599" Housing Bore; 0.295" Nominal Width; Polyacrylate Lip; Solid Seal; 0.295" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code

Part #

20431 / 2.047X2.599X0.295 HMSA96 P

BDI #

1245703

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311152044
Generic Design Code
C_R_HMSA96
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
20431
Weight / LBS
0.082
Long Description
Lip Seal; 2.047" Shaft Dia; 2.599" Housing Bore; 0.295" Nominal Width; Polyacrylate Lip; Solid Seal; 0.295" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Nominal Width
0.295 Inch | 7.493 Millimeter
Housing Bore
2.599 Inch | 66.015 Millimeter
Shaft Diameter
2.047 Inch | 51.994 Millimeter
Actual Width
0.295 Inch | 7.493 Millimeter