Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2044602 / 20.438X22.5X0.75 HDS2 R

2175252 / 21.75X23.25X0.75 HDS2 R

2044602 / 20.438X22.5X0.75 HDS2 R

CRSEAL 2044602 / 20.438X22.5X0.75 HDS2 R ; SGL LIP SEAL

20-7/16" Shaft Dia; 22-1/2" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

2044602 / 20.438X22.5X0.75 HDS2 R

BDI #

1245712

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.63
UNSPSC
31411705
EAN
0085311134095
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2044602
Weight / LBS
10.051
Long Description
20-7/16" Shaft Dia; 22-1/2" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
20.438 Inch | 519.125 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
22.5 Inch | 571.5 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter