Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
20560 / 2.063X2.938X0.344 X15 R

20560 / 2.063X2.938X0.344 X15 R

20560 / 2.063X2.938X0.344 X15 R

CRSEAL 20560 / 2.063X2.938X0.344 X15 R ; LIP SEAL

Lip Seal; 2-1/16" Shaft Dia; 2-15/16" Housing Bore; 11/32" Nominal Width; Nitrile Lip; Solid Seal; 11/32" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X15 Seal Design Code

Part #

20560 / 2.063X2.938X0.344 X15 R

BDI #

1245779

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.039
UNSPSC
31411705
EAN
0085311023290
Generic Design Code
C_R_X15
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X15
Other Features
External Lip | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
20560
Weight / LBS
0.119
Long Description
Lip Seal; 2-1/16" Shaft Dia; 2-15/16" Housing Bore; 11/32" Nominal Width; Nitrile Lip; Solid Seal; 11/32" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X15 Seal Design Code
Shaft Diameter
2.063 Inch | 52.4 Millimeter
Actual Width
0.344 Inch | 8.738 Millimeter
Nominal Width
0.344 Inch | 8.738 Millimeter
Housing Bore
2.938 Inch | 74.625 Millimeter