Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2063557 / 20.625X22.625X0.813 HS7 R

593177 / 9.75X11.25X0.75 HS7 R

2063557 / 20.625X22.625X0.813 HS7 R

CRSEAL 2063557 SINGLE LIP SEAL ; POR 20.625X22.625X0.813 HS7 R NON RETURN

20-5/8" Shaft Dia; 22-5/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

2063557 / 20.625X22.625X0.813 HS7 R

BDI #

1245794

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.445
UNSPSC
31411705
EAN
0085311134514
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2063557
Weight / LBS
6.073
Long Description
20-5/8" Shaft Dia; 22-5/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
22.625 Inch | 574.675 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
20.625 Inch | 523.875 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter