Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
20643 / 2.063X3.061X0.313 CRWH1 R

22644 / 2.25X3.876X0.438 CRWH1 R

20643 / 2.063X3.061X0.313 CRWH1 R

CRSEAL 20643 / 2.063X3.061X0.313 CRWH1 R ; SGL LIP SEAL

Lip Seal; 2-1/16" Shaft Dia; 3.061" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

20643 / 2.063X3.061X0.313 CRWH1 R

BDI #

1245798

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.051
UNSPSC
31411705
EAN
0085311023344
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
20643
Weight / LBS
0.146
Long Description
Lip Seal; 2-1/16" Shaft Dia; 3.061" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Shaft Diameter
2.063 Inch | 52.4 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Housing Bore
3.061 Inch | 77.749 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter