Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2081418 / 20.813X22.39X0.578 HS8 R

1625228 / 16.25X17.75X0.625 HS8 R

2081418 / 20.813X22.39X0.578 HS8 R

CRSEAL 2081418/ 20.813X22.39X0.578 HS8 R ; SGL LIP SEAL

20-13/16" Shaft Dia; 22.39" Housing Bore; 0.578" Nominal Width; Nitrile Lip; Split Seal; 37/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2081418 / 20.813X22.39X0.578 HS8 R

BDI #

1245842

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.83
UNSPSC
31411705
EAN
0085311364775
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2081418
Weight / LBS
4.042
Long Description
20-13/16" Shaft Dia; 22.39" Housing Bore; 0.578" Nominal Width; Nitrile Lip; Split Seal; 37/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
20.813 Inch | 528.65 Millimeter
Housing Bore
22.39 Inch | 568.706 Millimeter
Actual Width
0.578 Inch | 14.681 Millimeter
Nominal Width
0.578 Inch | 14.681 Millimeter