Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
20902 / 53.08X71.29X8.91 HMS4 P

52X71X9A

20902 / 53.08X71.29X8.91 HMS4 P

CRSEAL 20902 / 53.08X71.29X8.91 HMS4 P ; SGL LIP SEAL

Lip Seal; 53.086MM Shaft Dia; 71.298MM Housing Bore; 8.915MM Nominal Width; Polyacrylate Lip; Solid Seal; 8.915MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS4 Seal Design Code

Part #

20902 / 53.08X71.29X8.91 HMS4 P

BDI #

1245859

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
31411705
EAN
0085311354899
Generic Design Code
C_R_HMS4
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS4
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
20902
Weight / LBS
0.09
Long Description
Lip Seal; 53.086MM Shaft Dia; 71.298MM Housing Bore; 8.915MM Nominal Width; Polyacrylate Lip; Solid Seal; 8.915MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS4 Seal Design Code
Shaft Diameter
2.09 Inch | 53.086 Millimeter
Actual Width
0.351 Inch | 8.915 Millimeter
Nominal Width
0.351 Inch | 8.915 Millimeter
Housing Bore
2.807 Inch | 71.298 Millimeter