Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
20965 / 2.094X3.149X0.55 HM21 R

18415 / 1.825X2.57X0.25 HM21 R

20965 / 2.094X3.149X0.55 HM21 R

CRSEAL 20965 / 2.094X3.149X0.55 HM21 R ; SGL LIP SEAL

Lip Seal; 2-3/32" Shaft Dia; 3.149" Housing Bore; 0.55" Nominal Width; Nitrile Lip; Solid Seal; 0.55" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code

Part #

20965 / 2.094X3.149X0.55 HM21 R

BDI #

1245898

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
31411705
EAN
0085311023511
Generic Design Code
C_R_HM21
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM21
Other Features
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
20965
Weight / LBS
0.177
Long Description
Lip Seal; 2-3/32" Shaft Dia; 3.149" Housing Bore; 0.55" Nominal Width; Nitrile Lip; Solid Seal; 0.55" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code
Actual Width
0.55 Inch | 13.97 Millimeter
Housing Bore
3.149 Inch | 79.985 Millimeter
Nominal Width
0.55 Inch | 13.97 Millimeter
Shaft Diameter
2.094 Inch | 53.188 Millimeter